- 9.90 mm Outside Dimension
- 3.380 mm Overall Height
- 2.36 mm Height to Clamp Surface
- Stainless Steel,Nylon Insert Clamp Mounting Cleat
compliances
- 0
| Center Line to Clamp Edge | 4.95 mm |
| Height to Clamp Surface | 2.36 mm |
| Material | Stainless Steel |
| Mounting Bolt Size | M3 x 0.5 |
| Center to Removal Flat | 3.18 mm |
| Mounting Hole Size | 3.4 mm |
| Outside Dimension | 9.9 mm |
| Overall Height | 3.38 mm |
| Offset | 1.02 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524586 |

