- 4.05 mm ID
- 5.300 mm OD
- 0.150 mm Thick
- Stainless Steel
- Shaft Spacer Washer
compliances
- 0
| Inside Dia. | 4.05 mm |
| Material | Stainless Steel |
| Shaft Dia. | 4 mm |
| Material Thickness | 0.15 mm |
| Style | Shaft Spacer |
| Outside Dia. | 5.3 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210580216 |

