- 4.05 mm ID
- 5.30 mm OD
- 0.250 mm Thick
- Stainless Steel
- Shaft Spacer Washer
compliances
- 0
| Inside Dia. | 4.05 mm |
| Material Thickness | 0.25 mm |
| Shaft Dia. | 4 mm |
| Material | Stainless Steel |
| Outside Dia. | 5.3 mm |
| Style | Shaft Spacer |
| Weight | 0.001 LB |
| EAN or UPC | 698210580223 |

