- 6.05 mm ID
- 7.90 mm OD
- 0.400 mm Thick
- Stainless Steel
- Shaft Spacer Washer
compliances
- 0
| Style | Shaft Spacer |
| Shaft Dia. | 6 mm |
| Material Thickness | 0.4 mm |
| Inside Dia. | 6.05 mm |
| Outside Dia. | 7.9 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210580278 |

