- 8.05 mm ID
- 10.200 mm OD
- 0.250 mm Thick
- Stainless Steel
- Shaft Spacer Washer
compliances
- 0
| Material Thickness | 0.25 mm |
| Shaft Dia. | 8 mm |
| Material | Stainless Steel |
| Inside Dia. | 8.05 mm |
| Style | Shaft Spacer |
| Outside Dia. | 10.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210580315 |

