- 10.05 mm ID
- 12.300 mm OD
- 0.100 mm Thick
- Stainless Steel
- Shaft Spacer Washer
compliances
- 0
| Inside Dia. | 10.05 mm |
| Material Thickness | 0.1 mm |
| Material | Stainless Steel |
| Style | Shaft Spacer |
| Shaft Dia. | 10 mm |
| Outside Dia. | 12.3 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210580339 |

