- 11.15 mm ID
- 13 mm OD
- 0.150 mm Thick
- Stainless Steel
- Bearing Spacer Washer
compliances
- 0
| Outside Dia. | 13 mm |
| Inside Dia. | 11.15 mm |
| Material | Stainless Steel |
| Style | Bearing Spacer |
| Material Thickness | 0.15 mm |
| Weight | 0.001 LB |
| Outside Dia. | 13 mm |
| Inside Dia. | 11.15 mm |
| Material | Stainless Steel |
| Style | Bearing Spacer |
| Material Thickness | 0.15 mm |
| Weight | 0.001 LB |