- 13.8500 mm ID
- 16 mm OD
- 0.150 mm Thick
- Stainless Steel
- Bearing Spacer Washer
compliances
- 0
| Material Thickness | 0.15 mm |
| Inside Dia. | 13.85 mm |
| Style | Bearing Spacer |
| Material | Stainless Steel |
| Outside Dia. | 16 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210581640 |
| Material Thickness | 0.15 mm |
| Inside Dia. | 13.85 mm |
| Style | Bearing Spacer |
| Material | Stainless Steel |
| Outside Dia. | 16 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210581640 |