- 16.65 mm ID
- 19 mm OD
- 0.150 mm Thick
- Stainless Steel
- Bearing Spacer Washer
compliances
- 0
| Outside Dia. | 19 mm |
| Material Thickness | 0.15 mm |
| Style | Bearing Spacer |
| Material | Stainless Steel |
| Inside Dia. | 16.65 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210581695 |
| Outside Dia. | 19 mm |
| Material Thickness | 0.15 mm |
| Style | Bearing Spacer |
| Material | Stainless Steel |
| Inside Dia. | 16.65 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210581695 |