- 6.75 mm ID
- 8 mm O D
- 0.250 mm Thick
- Stainless Steel
- Bearing Spacer Washer
compliances
- 0
| Material | Stainless Steel |
| Material Thickness | 0.25 mm |
| Style | Bearing Spacer |
| Inside Dia. | 6.75 mm |
| Outside Dia. | 8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210581725 |
| Material | Stainless Steel |
| Material Thickness | 0.25 mm |
| Style | Bearing Spacer |
| Inside Dia. | 6.75 mm |
| Outside Dia. | 8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210581725 |