- 13 mm ID
- 15 mm OD
- 0.150 mm Thick
- Stainless Steel
- Bearing Spacer Washer
compliances
- 0
| Material Thickness | 0.15 mm |
| Style | Bearing Spacer |
| Outside Dia. | 15 mm |
| Inside Dia. | 13 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210581770 |
| Material Thickness | 0.15 mm |
| Style | Bearing Spacer |
| Outside Dia. | 15 mm |
| Inside Dia. | 13 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210581770 |