- 9.5000 mm ID
- 13 mm OD
- 0.800 mm Thick
- Brass Laminated Shims Spacer Washer
| Material | Brass |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Outside Dia. | 13 mm |
| Inside Dia. | 9.5 mm |
| Weight | 0.001 LB |
| Material | Brass |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Outside Dia. | 13 mm |
| Inside Dia. | 9.5 mm |
| Weight | 0.001 LB |