- 11.1000 mm ID
- 16 mm OD
- 0.800 mm Thick
- Brass Laminated Shims Spacer Washer
| Thickness | 0.8 mm |
| Material | Brass |
| Inside Dia. | 11.1 mm |
| Outside Dia. | 16 mm |
| Keyway | No Keyway |
| Weight | 0.001 LB |
| Thickness | 0.8 mm |
| Material | Brass |
| Inside Dia. | 11.1 mm |
| Outside Dia. | 16 mm |
| Keyway | No Keyway |
| Weight | 0.001 LB |