- 3.2000 mm ID
- 5.900 mm OD
- 0.800 mm Thick
- Brass Laminated Shims Spacer Washer
| Outside Dia. | 5.9 mm |
| Screw Size | 3 mm |
| Material | Brass |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Inside Dia. | 3.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524937 |
| Outside Dia. | 5.9 mm |
| Screw Size | 3 mm |
| Material | Brass |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Inside Dia. | 3.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524937 |