- 5.2000 mm ID
- 9.500 mm OD
- 0.800 mm Thick
- Brass Laminated Shims Spacer Washer
| Material | Brass |
| Screw Size | 5 mm |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Outside Dia. | 9.5 mm |
| Inside Dia. | 5.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524951 |
| Material | Brass |
| Screw Size | 5 mm |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Outside Dia. | 9.5 mm |
| Inside Dia. | 5.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524951 |