- 10.2000 mm ID
- 15.900 mm OD
- 0.800 mm Thick
- Brass Laminated Shims Spacer Washer
| Screw Size | 10 mm |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Inside Dia. | 10.2 mm |
| Outside Dia. | 15.9 mm |
| Material | Brass |
| Weight | 0.001 LB |
| EAN or UPC | 698210524999 |
| Screw Size | 10 mm |
| Thickness | 0.8 mm |
| Keyway | No Keyway |
| Inside Dia. | 10.2 mm |
| Outside Dia. | 15.9 mm |
| Material | Brass |
| Weight | 0.001 LB |
| EAN or UPC | 698210524999 |