- 8.2000 mm ID
- 16 mm OD
- 0.600 mm Thickness
- 1.05 mm Free Height
- 1095 Carbon Steel
| Material Thickness | 0.6 mm |
| Overall Height | 1.05 mm |
| Free Height | 1.05 mm |
| Inside Dia. | 8.2 mm |
| Spring Load | 172 N |
| Material | 1095 Carbon Steel |
| Outside Dia. | 16 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582692 |

