- 10.2000 mm ID
- 20 mm OD
- 0.500 mm Thickness
- 1.15 mm Free Height
- 1095 Carbon Steel
| Free Height | 1.15 mm |
| Overall Height | 1.15 mm |
| Material | 1095 Carbon Steel |
| Spring Load | 141 N |
| Inside Dia. | 10.2 mm |
| Outside Dia. | 20 mm |
| Material Thickness | 0.5 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582739 |

