- 10.2000 mm ID
- 20 mm OD
- 0.800 mm Thickness
- 1.35 mm Free Height
- 1095 Carbon Steel
| Inside Dia. | 10.2 mm |
| Overall Height | 1.35 mm |
| Outside Dia. | 20 mm |
| Material Thickness | 0.8 mm |
| Material | 1095 Carbon Steel |
| Free Height | 1.35 mm |
| Spring Load | 304 N |
| Weight | 0.001 LB |
| Inside Dia. | 10.2 mm |
| Overall Height | 1.35 mm |
| Outside Dia. | 20 mm |
| Material Thickness | 0.8 mm |
| Material | 1095 Carbon Steel |
| Free Height | 1.35 mm |
| Spring Load | 304 N |
| Weight | 0.001 LB |