- 10.2000 mm ID
- 20 mm OD
- 1.100 mm Thickness
- 1.55 mm Free Height
- 1095 Carbon Steel
| Free Height | 1.55 mm |
| Inside Dia. | 10.2 mm |
| Outside Dia. | 20 mm |
| Overall Height | 1.55 mm |
| Material | 1095 Carbon Steel |
| Material Thickness | 1.1 mm |
| Spring Load | 548 N |
| Weight | 0.001 LB |
| Free Height | 1.55 mm |
| Inside Dia. | 10.2 mm |
| Outside Dia. | 20 mm |
| Overall Height | 1.55 mm |
| Material | 1095 Carbon Steel |
| Material Thickness | 1.1 mm |
| Spring Load | 548 N |
| Weight | 0.001 LB |