- 12.2000 mm ID
- 25 mm OD
- 0.900 mm Thickness
- 1.60 mm Free Height
- 1095 Carbon Steel
| Spring Load | 367 N |
| Material | 1095 Carbon Steel |
| Inside Dia. | 12.2 mm |
| Free Height | 1.6 mm |
| Outside Dia. | 25 mm |
| Material Thickness | 0.9 mm |
| Overall Height | 1.6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582753 |

