- 4.2000 mm ID
- 8 mm OD
- 0.400 mm Thickness
- 0.60 mm Free Height
- 1095 Carbon Steel
| Outside Dia. | 8 mm |
| Material Thickness | 0.4 mm |
| Overall Height | 0.6 mm |
| Spring Load | 78 N |
| Free Height | 0.6 mm |
| Inside Dia. | 4.2 mm |
| Material | 1095 Carbon Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210582777 |

