- 5.2000 mm ID
- 10 mm OD
- 0.400 mm Thickness
- 0.70 mm Free Height
- 1095 Carbon Steel
| Material Thickness | 0.4 mm |
| Inside Dia. | 5.2 mm |
| Outside Dia. | 10 mm |
| Spring Load | 88 N |
| Free Height | 0.7 mm |
| Material | 1095 Carbon Steel |
| Overall Height | 0.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582791 |

