- 6.2000 mm ID
- 12.500 mm OD
- 0.500 mm Thickness
- 0.85 mm Free Height
- 1095 Carbon Steel
| Spring Load | 120 N |
| Outside Dia. | 12.5 mm |
| Material | 1095 Carbon Steel |
| Free Height | 0.85 mm |
| Material Thickness | 0.5 mm |
| Inside Dia. | 6.2 mm |
| Overall Height | 0.85 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582821 |

