- 3.20 mm ID
- 6 mm OD
- 0.400 mm Thick
- 0.65 mm Free Height
- 1095 Carbon Steel Curved Washer
| Material | 1095 Carbon Steel |
| Inside Dia. | 3.2 mm |
| Outside Dia. | 6 mm |
| Material Thickness | 0.4 mm |
| Free Height | 0.65 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582968 |
| Material | 1095 Carbon Steel |
| Inside Dia. | 3.2 mm |
| Outside Dia. | 6 mm |
| Material Thickness | 0.4 mm |
| Free Height | 0.65 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582968 |