- 4.30 mm ID
- 8 mm OD
- 0.500 mm Thick
- 0.80 mm Free Height
- 1095 Carbon Steel Curved Washer
| Outside Dia. | 8 mm |
| Material Thickness | 0.5 mm |
| Free Height | 0.8 mm |
| Inside Dia. | 4.3 mm |
| Material | 1095 Carbon Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210582975 |
| Outside Dia. | 8 mm |
| Material Thickness | 0.5 mm |
| Free Height | 0.8 mm |
| Inside Dia. | 4.3 mm |
| Material | 1095 Carbon Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210582975 |