- 5.30 mm ID
- 10 mm OD
- 0.500 mm Thick
- 0.90 mm Free Height
- 1095 Carbon Steel Curved Washer
| Free Height | 0.9 mm |
| Material | 1095 Carbon Steel |
| Material Thickness | 0.5 mm |
| Inside Dia. | 5.3 mm |
| Outside Dia. | 10 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582982 |
| Free Height | 0.9 mm |
| Material | 1095 Carbon Steel |
| Material Thickness | 0.5 mm |
| Inside Dia. | 5.3 mm |
| Outside Dia. | 10 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210582982 |