- 6.40 mm ID
- 11 mm OD
- 0.500 mm Thick
- 1.10 mm Free Height
- 1095 Carbon Steel Curved Washer
| Material Thickness | 0.5 mm |
| Free Height | 1.1 mm |
| Outside Dia. | 11 mm |
| Inside Dia. | 6.4 mm |
| Material | 1095 Carbon Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210582999 |
| Material Thickness | 0.5 mm |
| Free Height | 1.1 mm |
| Outside Dia. | 11 mm |
| Inside Dia. | 6.4 mm |
| Material | 1095 Carbon Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210582999 |