- 8.40 mm ID
- 15 mm OD
- 0.500 mm Thick
- 1.70 mm Free Height
- 1095 Carbon Steel Curved Washer
| Outside Dia. | 15 mm |
| Material | 1095 Carbon Steel |
| Material Thickness | 0.5 mm |
| Inside Dia. | 8.4 mm |
| Free Height | 1.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210583002 |
| Outside Dia. | 15 mm |
| Material | 1095 Carbon Steel |
| Material Thickness | 0.5 mm |
| Inside Dia. | 8.4 mm |
| Free Height | 1.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210583002 |