- 10.50 mm ID
- 18 mm OD
- 0.800 mm Thick
- 2 mm Free Height
- 1095 Carbon Steel Curved Washer
| Material | 1095 Carbon Steel |
| Free Height | 2 mm |
| Material Thickness | 0.8 mm |
| Inside Dia. | 10.5 mm |
| Outside Dia. | 18 mm |
| Weight | 0.001 LB |
| Material | 1095 Carbon Steel |
| Free Height | 2 mm |
| Material Thickness | 0.8 mm |
| Inside Dia. | 10.5 mm |
| Outside Dia. | 18 mm |
| Weight | 0.001 LB |