- Servo Gear Box
- w/ ABEC 7 Ball Bearings
- 375:1 Ratio
- 3mm Shafts
- Same Direction Rotation
| Ratio | 375:1 |
| Box Length | 65 mm |
| Box Width | 54 mm |
| Rotation | Same |
| Input (Shaft or Bore) Size | 3 mm |
| Box Height | 80 mm |
| Bolt Pattern | 38 mm X 75 mm |
| Output (Shaft or Bore) Size | 3 mm |
| Overall Height | 84 mm |
| Bearing Type | ABEC 7 Ball Bearing |
| Torque Rating [Max] | 212 N-cm |
| Weight | 1.3 LB |

