- Servo Gear Box
- w/ ABEC 7 Ball Bearings
- 50:1 Ratio
- 4mm Shafts
- Opposite Direction Rotation
| Box Height | 82 mm |
| Box Length | 78 mm |
| Rotation | Opposite |
| Overall Height | 86 mm |
| Bolt Pattern | 38 mm X 89 mm |
| Output (Shaft or Bore) Size | 4 mm |
| Box Width | 54 mm |
| Torque Rating [Max] | 280 N-cm |
| Input (Shaft or Bore) Size | 4 mm |
| Bearing Type | ABEC 7 Ball Bearing |
| Ratio | 50:1 |
| Weight | 1.3 LB |

