- Servo Gear Box
- w/ ABEC 7 Ball Bearings
- 100:1 Ratio
- 6mm Shafts
- Opposite Direction Rotation
| Box Width | 54 mm |
| Output (Shaft or Bore) Size | 6 mm |
| Overall Height | 97 mm |
| Input (Shaft or Bore) Size | 6 mm |
| Bolt Pattern | 38 mm X 114 mm |
| Ratio | 100:1 |
| Rotation | Opposite |
| Bearing Type | ABEC 7 Ball Bearing |
| Box Length | 103 mm |
| Torque Rating [Max] | 423 N-cm |
| Box Height | 93 mm |
| Weight | 1.3 LB |

