- Servo Gear Box
- w/ "Oil-Less" Bronze Bearings
- 10:1 Ratio
- 3mm Shafts
- Same Direction Rotation
| Rotation | Same |
| Ratio | 10:1 |
| Input (Shaft or Bore) Size | 3 mm |
| Bearing Type | Oil-Less Bronze Bearing |
| Torque Rating [Max] | 212 N-cm |
| Overall Height | 63.5 mm |
| Bolt Pattern | 38 mm X 75 mm |
| Box Length | 65 mm |
| Output (Shaft or Bore) Size | 3 mm |
| Box Width | 54 mm |
| Box Height | 59.5 mm |
| Weight | 1.3 LB |

