- Servo Gear Box
- w/ "Oil-Less" Bronze Bearings
- 6:1 Ratio
- 4mm Shafts
- Same Direction Rotation
| Bearing Type | Oil-Less Bronze Bearing |
| Output (Shaft or Bore) Size | 4 mm |
| Torque Rating [Max] | 280 N-cm |
| Rotation | Same |
| Box Height | 82 mm |
| Ratio | 6:1 |
| Bolt Pattern | 38 mm X 89 mm |
| Box Width | 54 mm |
| Input (Shaft or Bore) Size | 4 mm |
| Overall Height | 86 mm |
| Box Length | 78 mm |
| Weight | 1.3 LB |

