- Servo Gear Box
- w/ "Oil-Less" Bronze Bearings
- 90:1 Ratio
- 6mm Shafts
- Same Direction Rotation
| Ratio | 90:1 |
| Bearing Type | Oil-Less Bronze Bearing |
| Torque Rating [Max] | 423 N-cm |
| Overall Height | 122.5 mm |
| Output (Shaft or Bore) Size | 6 mm |
| Rotation | Same |
| Input (Shaft or Bore) Size | 6 mm |
| Box Length | 103 mm |
| Bolt Pattern | 38 mm X 114 mm |
| Box Height | 118.5 mm |
| Box Width | 54 mm |
| Weight | 1.3 LB |

