- 1/5" Pitch
- Size 20TB
- 46" Pitch Length
- 3/8" Belt Width
- 230 Teeth
features
- High ratios
- High speeds
- Long life
- Low profile
- Quiet operation
| Temperature Range [Min] | -30 °F |
| Belt Size | 20TB |
| Material | Polyurethane |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Temperature Range [Max] | 185 °F |
| Weight | 0.016 LB |
| EAN or UPC | 698210527655 |

