Skip to content Skip to navigation menu
W.M. Berg Inc.TB3EF9M-104

TB3EF9M-104

Max-M-Drive HTD Timing Belt
Item #101736733
  • 3 mm Pitch
  • 9 mm Width
  • 312 mm Pitch Length
  • 104 Teeth
  • Single Sided
W.M. Berg Inc.TB3EF9M-104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Pitch
  • 9 mm Width
  • 312 mm Pitch Length
  • 104 Teeth
  • Single Sided

features

  • High ratios
  • High speeds
  • High power transmission
  • Fiberglass reinforced neoprene
  • Wear-resistant nylon facing
  • Quiet operation
Belt Style Single Sided
Belt Width 9 mm
Pitch 3 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison