- 3 mm Pitch
- 9 mm Width
- 420 mm Pitch Length
- 140 Teeth
- Single Sided
features
- High ratios
- High speeds
- High power transmission
- Fiberglass reinforced neoprene
- Wear-resistant nylon facing
- Quiet operation
| Belt Width | 9 mm |
| Belt Style | Single Sided |
| Pitch | 3 mm |
| Weight | 0.01 LB |

