- 0.082" Pitch
- Size 40TB
- 8" Pitch Length
- 1/4" Belt Width
- 98 Teeth
features
- High ratios
- High speeds
- Long life
- Low profile
- Quiet operation
| Temperature Range [Max] | 150 °F |
| Material | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.0816 in |
| Belt Size | 40TB |
| Weight | 0.01 LB |

