Skip to content Skip to navigation menu
W.M. Berg Inc.TB5EF9M-72

TB5EF9M-72

Max-M-Drive HTD Timing Belt
Item #102840934
  • 5 mm Pitch
  • 9 mm Width
  • 360 mm Pitch Length
  • 72 Teeth
  • Single Sided
W.M. Berg Inc.TB5EF9M-72
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 9 mm Width
  • 360 mm Pitch Length
  • 72 Teeth
  • Single Sided

features

  • High ratios
  • High speeds
  • High power transmission
  • Fiberglass reinforced neoprene
  • Wear-resistant nylon facing
  • Quiet operation
Pitch 5 mm
Belt Width 9 mm
Belt Style Single Sided
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison