- 0.080" Pitch
- Size 7TB
- 10.40" Pitch Length
- 1/4" Belt Width
- 130 Teeth
features
- High ratios
- High speeds
- Long life
- Low profile
- Quiet operation
| Belt Style | Single Sided |
| Belt Size | 7TB |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.080 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 180 °F |
| Weight | 0.016 LB |
| EAN or UPC | 698210528157 |

