compliances
- 0
| Stud Hole | 4 mm |
| Arm Height/Length | 25 mm |
| Mounting Distance End of Shaft to Hole | 11.2 mm |
| Adjustable | Double Adjusting |
| Material | Black Anodized Aluminum, Stainless Steel Shaft |
| Shaft Type | N/A |
| Housing Length | 48 mm |
| Shaft Dia. | 4 mm |
| Shaft Length | 13 mm |
| Weight | 0.05 LB |
| EAN or UPC | 698210574215 |

