compliances
- 0
| Shaft Type | N/A |
| Stud Hole | 8 mm |
| Housing Length | 64 mm |
| Material | Black Anodized Aluminum, Stainless Steel Shaft |
| Shaft Dia. | 8 mm |
| Adjustable | Double Adjusting |
| Arm Height/Length | 40 mm |
| Shaft Length | 13 mm |
| Mounting Distance End of Shaft to Hole | 12.5 mm |
| Weight | 0.05 LB |
| EAN or UPC | 698210574253 |

