- Timing Belt Pulley
- 1/5 in Belt Pitch
- 20TB Belt Size
- 15 Tooth
- 1/4 in Belt Width
| Material | Anodized Aluminum |
| Belt Width | 1/4 in |
| Hub Dia. | 5/8 in |
| Pitch Diameter | 0.955 in |
| Bore Type | Finished Bore |
| Belt Pitch | 1/5 in |
| Bushing Series | N/A |
| Finished Bore | 5/16 in |
| Length Through Bore | 0.6875 in |
| No. of Teeth | 15 |
| Bushing Type | None |
| Sprocket Style | Double Flange |
| Outside Dia. | 0.935 in |
| Belt Size | 20TB |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Weight | 0.085 LB |
| EAN or UPC | 698210530419 |

