- Timing Belt Pulley
- 1/5 in Belt Pitch
- 20TB Belt Size
- 28 Tooth
- 1/4 in Belt Width
| Belt Width | 1/4 in |
| Belt Size | 20TB |
| No. of Teeth | 28 |
| Hub Dia. | 1 3/16 in |
| Belt Pitch | 1/5 in |
| Sprocket Style | Double Flange |
| Material | Anodized Aluminum |
| Bore Type | Finished Bore |
| Bore Range [Min] | N/A |
| Bushing Type | None |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Outside Dia. | 1.763 in |
| Pitch Diameter | 1.783 in |
| Finished Bore | 3/8 in |
| Length Through Bore | 0.78125 in |
| Weight | 0.001 LB |
| EAN or UPC | 698210530624 |

