- Timing Belt Pulley
- 1/5 in Belt Pitch
- 20TB Belt Size
- 11 Tooth
- 1/4 in
| Belt Pitch | 1/5 in |
| Belt Size | 20TB |
| Belt Width | 1/4 in, 3/8 in |
| Sprocket Style | Double Flange |
| Hub Dia. | 0.69 in |
| Bushing Type | None |
| Bore Range [Max] | N/A |
| Length Through Bore | 0.81 in |
| No. of Teeth | 11 |
| Bore Range [Min] | N/A |
| Bore Type | Finished Bore |
| Outside Dia. | 0.68 in |
| Bushing Series | N/A |
| Finished Bore | 3/16 in |
| Material | Aluminum Hub, 10% Glass Filled Polycarbonate |
| Pitch Diameter | 0.7 in |
| Weight | 0.001 LB |
| EAN or UPC | 698210531270 |

