- Synchronous Sheave
- 3 mm Belt Pitch
- 10 Teeth
- 9 mm Belt Width
- 3 mm Finished Bore
| Finished Bore | 3 mm |
| Pitch Diameter | 9.5 mm |
| Sprocket Width | 10.2 mm |
| Pitch Dia. | 0.376 in |
| Sprocket Style | Single Flange |
| Belt Pitch | 3 mm |
| Bushing Type | None |
| Hub Dia. | 12.8 mm |
| Bore Range [Max] | N/A |
| Bore Type | Finished Bore |
| No. of Teeth | 10 |
| Length Through Bore | 17.3 mm |
| Bushing Series | N/A |
| Bore Range [Min] | N/A |
| Hub Projection | N/A |
| Outside Dia. | 8.8 mm |
| Belt Width | 9 mm |
| Weight | 0.011 LB |

