- Synchronous Sheave
- 3 mm Belt Pitch
- 14 Teeth
- 9 mm Belt Width
- 6 mm Finished Bore
| Pitch Diameter | 13.4 mm |
| Bushing Series | N/A |
| Length Through Bore | 17.6 mm |
| Belt Width | 9 mm |
| Hub Dia. | 16.1 mm |
| No. of Teeth | 14 |
| Finished Bore | 6 mm |
| Outside Dia. | 12.6 mm |
| Hub Projection | N/A |
| Belt Pitch | 3 mm |
| Bore Type | Finished Bore |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Bushing Type | None |
| Pitch Dia. | 0.526 in |
| Sprocket Width | 10.2 mm |
| Sprocket Style | Single Flange |
| Weight | 0.013 LB |

