- Synchronous Sheave
- 3 mm Belt Pitch
- 24 Teeth
- 9 mm Belt Width
- 6 mm Finished Bore
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Bore Type | Finished Bore |
| Sprocket Style | Double Flange |
| Bushing Series | N/A |
| Pitch Diameter | 22.9 mm |
| Bushing Type | None |
| Belt Pitch | 3 mm |
| Outside Dia. | 22.2 mm |
| Hub Projection | N/A |
| Pitch Dia. | 0.902 in |
| Length Through Bore | 20.8 mm |
| Hub Dia. | 15.9 mm |
| No. of Teeth | 24 |
| Belt Width | 9 mm |
| Sprocket Width | 10.2 mm |
| Finished Bore | 6 mm |
| Weight | 0.038 LB |

